Shop LENNOX
See all product information
Create Account
MOTORS - CONDENSER
- Mfr # 12U70
- Zoro # G325076008
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Motor Design
ECM
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Application
Condenser Fan
Bearing Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12U70
- Zoro #
- G325076008
- UPC #
- -
- Country of Origin
- Mexico
- Motor Design
- ECM
- Item
- MOTORS - CONDENSER
- Usable @ 208V
- Not Usable at 208V
- Usable @ 200V
- Not Usable at 200V
- Application
- Condenser Fan
- Bearing Type
- Ball
- Product Type
- Condenser Fan Motor
- Weight
- 12 lb
- Motor Shaft Rotation
- CCWLE
- Phase
- Single
Dimensions
- Shaft Diameter
- 1/2 in
- Frame Size
- 48
- Shaft Length
- 2 3/16 in
Description
MOTORS - CONDENSER, Single Phase, Motor Design ECM, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.