MOTORS - VARIABLE SPEED
- Mfr # 16Y19
- Zoro # G725074369
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
Application
Fan/Blower
Shaft Diameter
1/2 in
Usable @ 200V
Not Usable at 200V
Frame Size
48
Motor Shaft Rotation
CWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16Y19
- Zoro #
- G725074369
- UPC #
- -
- Country of Origin
- China
- Application
- Fan/Blower
- Usable @ 200V
- Not Usable at 200V
- Motor Shaft Rotation
- CWLE
- Usable @ 208V
- Not Usable at 208V
- Item
- MOTORS - VARIABLE SPEED
- Mounting Position
- Horizontal
- Phase
- Single
- Motor Design
- ECM
- Weight
- 18 lb
- Bearing Type
- Ball
Dimensions
- Shaft Diameter
- 1/2 in
- Frame Size
- 48
- Shaft Length
- 4 3/16 in
Description
MOTORS - VARIABLE SPEED, Single Phase, Motor Design ECM, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.