Shop LENOVO

TIO 24 G5, 24 INCH FHD TIO MONITOR WITH IPS, TINY SLOT, WEBCAM, SPEAKERS, LTPS S

  • Mfr # 12NAGAR1UZ
  • Zoro # G421696353

product price: 
$
341.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Max. Resolution
1,920 x 1,080
Width
21.3 in
Speakers
Yes
Color Supported
16.7 Million Colors
Number of Screens
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12NAGAR1UZ
Zoro #
G421696353
UPC #
13803387438
Country of Origin
China
Max. Resolution
1,920 x 1,080
Speakers
Yes
Color Supported
16.7 Million Colors
Number of Screens
1
Panel Technology
In-plane Switching (IPS) Technology
Microphone
Yes
HDMI Version
1.4
Operating Power Consumption
14 W
Built-in Devices
KVM Switch
Aspect Ratio
16:9
Brightness
250 Nit
Environmentally Friendly
Yes
Color
Black
Color Gamut
99% sRGB
Frequency
60 Hz, 50 Hz
Active Display Area (H x V)
20.75" x 11.67"
Features
sRGB, Eyesafe Certified 2.0, Natural Low Blue Light, Low Blue Light
Horizontal Viewing Angle
178°
Number of USB Ports
2
Energy Star
Yes
DisplayPort
Yes
Adjustable Stand
Yes
Number of USB 3.2 (Gen 1) Upstream Ports
1
USB
Yes
Webcam
Yes
Total Number of HDMI Ports
1
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
USB Type-B
Yes
VESA Mount Standard
100 x 100
Surface Treatment
Anti-glare
Screen Mode
Full HD
Standard Refresh Rate
60 Hz
Eye Comfort Certification
Yes
Number of DisplayPorts
1
Maximum Power Consumption
34 W
Number of USB 3.2 Ports
2
Pixel Per Inch (PPI)
93
HDMI
Yes
Backlight Technology
WLED
Number of USB 3.2 (Gen 1) Downstream Ports
1
Native Contrast Ratio
1,000:1
Number of Speakers
2
Response Time
4 ms
Pixel Pitch
0.27500 mm x 0.27500 mm
Response Time Details
6 ms Typical, 4 ms Extreme Mode
Product Type
LED Monitor
Stand Included
Yes
Stand Adjustments
Tilt, Pivot, Swivel, Height
Screen Surface
Anti-glare

Dimensions

Width
21.3 in
Depth
2.9"
Depth with Stand
8.17"
Height
14.5"
Height with Stand
21.24"
Width with Stand
21.25"
Viewable Screen Size
23.8"
Bezel Width
78.7 mil
Screen Size Class
24"

Description

TAND

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.