Shop LENZE
Create Account
Servo Drive, 7.5 kW, 3 Phase 400-480VAC
- Mfr # EVS9326-ET
- Zoro # G923561692
product price:Â
$
9,445.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9326-ET
- Zoro #
- G923561692
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9326-ET is a powerful servo drive designed for high-demand industrial applications requiring precise motion and speed control. It ensures consistent performance, energy efficiency, and reliable operation in automation systems. Specifications: -Model: EVS9326-ET -Drive Type: Servo Inverter / Frequency Drive -Input Voltage: 3 Phase 400-480 V AC -Output Power: 7.5 kW -Frequency Range: 0-480 Hz -Control Method: Vector Control / VFD -Protection Class: IP20 -Cooling Method: Air Cooled -Communication: Industrial fieldbus compatible (optional modules) -Mounting Type: Panel Mount -Operating Temperature: 0 deg C to 40 deg C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.