Shop LENZE

Servo Drive, 8200 Vector Series, 5.5 kW (7.5 HP), 3 x 400-500VAC (±10%)

  • Mfr # E82EV552K4C
  • Zoro # G923561906

product price: 
$
5,246.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E82EV552K4C
Zoro #
G923561906
UPC #
-
Country of Origin
Germany

Description

The E82EV552K4C is a Lenze 8200 Vector frequency inverter designed for reliable motor speed and torque control in industrial automation systems. It offers stable vector control performance with efficient operation for 5.5 kW applications. Specifications: -Model: E82EV552K4C -Series: Lenze 8200 Vector Series -Drive Type: Frequency Inverter / VFD -Input Voltage: 3 x 400-500 V AC (±10%) -Input Frequency: 50-60 Hz -Output Power: 5.5 kW (7.5 HP) -Rated Output Current: 13 A -Control Method: Vector Control / V/f Control -Output Frequency Range: 0-599 Hz -EMC Filter: Integrated -Protection Class: IP20 -Mounting Type: Panel Mount -Cooling Method: Forced Air Cooling -Dimensions: 240 x 100 x 140 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.