Shop LENZE
Create Account
Servo Drive, 8400 HighLine Series, 2.2 kW (3 HP), 3 Phase 400-500VAC
- Mfr # E84AVHCE2224SX0
- Zoro # G223561774
product price:Â
$
2,057.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E84AVHCE2224SX0
- Zoro #
- G223561774
- UPC #
- -
- Country of Origin
- Germany
Description
The E84AVHCE2224SX0 is a Lenze 8400 HighLine frequency inverter designed for precise motor speed and torque control in industrial automation systems. It features integrated positioning functions, advanced vector control, and is suitable for 2.2 kW applications such as conveyors, packaging machines, and intralogistics systems. Specifications: -Model: E84AVHCE2224SX0 -Series: Lenze 8400 HighLine Series -Drive Type: Frequency Inverter / VFD -Input Voltage: 3 Phase 400-500 V AC -Input Frequency: 50-60 Hz -Output Power: 2.2 kW (3 HP) -Rated Output Current: 5.6 A -Output Frequency Range: 0-599 Hz -Control Method: Sensorless Vector Control / V/f Control -Integrated Functions: Brake management, PID, positioning control -Positioning: Up to 15 selectable positions (built-in) -Communication: CANopen (onboard), optional EtherCAT / PROFINET / PROFIBUS -EMC Filter: Integrated -Protection Class: IP20 -Mounting Type: Panel Mount -Cooling Method: Forced Air Cooling -Operating Temperature: -10 to +55 deg C -Dimensions: -217 x 70 x 214 mm -Weight: -2.7 kg
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.