Shop LENZE
Create Account
Servo Drive, 9300 Series, 0.37 kW, 400-480VAC (3-phase)
- Mfr # EVS9321-ETV004
- Zoro # G923561777
product price:Â
$
6,127.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9321-ETV004
- Zoro #
- G923561777
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9321-ETV004 is a Lenze 9300 series servo controller designed for precise motion control and efficient motor operation in industrial automation systems. It supports integrated PLC functionality for advanced machine control and synchronization. Its compact design ensures reliable performance in small-scale automation applications. Specifications: -Model: EVS9321-ETV004 -Series: 9300 Series -Type: Servo Controller / Servo PLC -Input Voltage: 400-480 V AC (3-phase) -Output Power: 0.37 kW -Control Feature: Integrated PLC functionality -Technology: Servo PLC / Motion Control -Output Frequency: 0-600 Hz -Function: Speed, position, and torque control -Protection Class: IP20 -Mounting Type: Panel Mount (Built-in Unit) -Application: Motion Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.