Shop LENZE
Create Account
Servo Drive, 9300 Series, 0.37 kW (for 4-pole motor), 320-528VAC (3-phase)
- Mfr # EVS9321-EKV004
- Zoro # G423561642
product price:Â
$
4,159.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVS9321-EKV004
- Zoro #
- G423561642
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9321-EKV004 is a Lenze 9300 series servo cam profiler designed for precise motion control and synchronized positioning in industrial automation systems. It is used for advanced cam profiling and coordinated axis control. Its compact and modular design ensures reliable performance in machine automation applications. Specifications: -Model: EVS9321-EKV004 -Series: 9300 Series -Type: Servo Cam Profiler / Position Controller -Input Voltage: 320-528 V AC (3-phase) -Alternative DC Supply: 460-740 V DC -Output Power: 0.37 kW (for 4-pole motor) -Control Function: Electronic cam / curve profile control -Drive System: Lenze 9300 modular servo system -Protection Class: IP20 -Mounting Type: Panel Mount / Built-in Unit -Application: Motion Control / Synchronization / Industrial Automation