Shop LENZE
Create Account
Servo Drive, 9300 Servo PLC Series, 1.5 kW, 3 Phase 320-528VAC
- Mfr # EVS9323-EI
- Zoro # G723561755
product price:Â
$
7,083.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9323-EI
- Zoro #
- G723561755
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9323-EI is a Lenze 9300 series servo inverter designed for precise motor control in industrial automation systems. It provides reliable speed and torque regulation with stable performance for servo applications. Specifications: -Model: EVS9323-EI -Series: Lenze 9300 Servo PLC Series -Drive Type: Servo Inverter / Servo Controller -Input Voltage: 3 Phase 320-528 V AC -Output Power: 1.5 kW -Output Current: 3.9 A (8 kHz) / 2.9 A (16 kHz) -Frequency Range: 0-480 Hz -Control Method: Vector Control / Servo Control -Protection Class: IP20 -Communication: Fieldbus compatible (optional modules such as CANopen, Profibus, DeviceNet) -Cooling Method: Forced air cooling (integrated fan) -Mounting Type: Panel Mount -Operating Temperature: 0 deg C to 40 deg C
Restrictions
This item has been restricted from sale in the following states:
CA