Servo Drive, 9300 Series, 5.5 kW (7.5 HP), 3 Phase 400-480VAC
- Mfr # EVF9325-EVV004
- Zoro # G223561927
product price:Â
$
6,916.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVF9325-EVV004
- Zoro #
- G223561927
- UPC #
- -
- Country of Origin
- Germany
Description
The EVF9325-EVV004 is a Lenze 9300 series servo frequency inverter designed for precise motor control in industrial automation systems. It delivers high-performance vector control, efficient torque regulation, and is suitable for 5.5 kW servo applications in demanding industrial machinery. Specifications: -Model: EVF9325-EVV004 -Series: Lenze 9300 Series -Device Type: Servo Inverter / Frequency Inverter -Input Voltage: 3 Phase 400-480 V AC -Input Frequency: 50-60 Hz -Output Power: 5.5 kW (7.5 HP) -Rated Output Current: -13 A -Output Frequency Range: 0-600 Hz -Control Method: Vector Control / Servo Control -Protection Class: IP20 -Mounting Type: Panel Mount -Cooling Method: Forced Air Cooling -Special Function: Safe Standstill Function -Display: LED Status Indication
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.