Servo Drive, 9300 Series, 3.0 kW, 400-480VAC
- Mfr # EVS9324-ES
- Zoro # G923561838
product price:Â
$
4,948.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9324-ES
- Zoro #
- G923561838
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9324-ES is a high-performance industrial drive designed for advanced motor control applications. It supports precise speed and torque regulation, making it suitable for complex automation systems. Its durable construction ensures stable operation in continuous industrial use. Specifications: -Model: EVS9324-ES -Series: 9300 Series -Input Voltage: 400-480 V AC -Output Power: 3.0 kW -Frequency: 50/60 Hz -Phases: 3 Phase -Application: Motor Control / Industrial Automation -Mounting Type: Panel Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.