Servo Drive, 9300 Series, 3.0 kW (400 V class), 320-528VAC (3-phase)
- Mfr # EVS9324-EK
- Zoro # G723561687
product price:Â
$
4,948.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9324-EK
- Zoro #
- G723561687
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9324-EK is a Lenze 9300 series servo cam controller designed for precise motion control in industrial automation systems. It is used for accurate positioning and cam profiling in machine applications. Its compact design ensures reliable performance in medium-duty industrial environments. Specifications: -Model: EVS9324-EK -Series: 9300 Series -Type: Servo Cam Controller / Position Controller -Input Voltage: 320-528 V AC (3-phase) -Output Power: 3.0 kW (400 V class) -Output Current: -7.0 A nominal (up to -10.5 A peak depending on switching frequency) -Switching Frequency: 8 kHz / 16 kHz -Output Frequency: 0-480 Hz -Apparent Power: -4.8-5.8 kVA -Heat Loss: -200 W -Protection Class: IP20 -Mounting Type: Panel Mount (Built-in Unit) -Weight: -5 kg -Application: Motion Control / Cam Profiling / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.