Shop U.S. MOTORS
See all product information
Create Account
US-Nidec Pool & Spa Motor 1.0/0.12 HP 1.40 SF 3450/1725 RPM
- Mfr # ASB2975T
- Zoro # G923933192
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
HP
1.65
Motor Bearings
Ball
Voltage
230V
Frame
56J
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASB2975T
- Zoro #
- G923933192
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 1.65
- Motor Bearings
- Ball
- Voltage
- 230V
- Frame
- 56J
- Hz
- 60 Hz
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- ODP
Description
US Motors/Nidec PEM-ASB2975T Affinity two-speed pool and spa motor, single-phase PSC design with 20 MFD/370 V run capacitor, 230 V/60 Hz, 56J C-face frame and 6.5 inch frame diameter for direct pump mounting. Switchless timer with Mon-Fri and Sat-Sun settings, CWLE rotation, ODP enclosure, auto overload protection, ball bearings, 2 speeds (THP 1.65/0.26), 7.4/1.3 A, rolled steel body.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.