Shop LENZE

Servo Drive

  • Mfr # EVS9327-EKV004
  • Zoro # G223561781

product price: 
$
10,739.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EVS9327-EKV004
Zoro #
G223561781
UPC #
-
Country of Origin
Germany

Description

The EVS9327-EKV004 is a Lenze 9300 series servo cam profiler designed for precise motion control and synchronized positioning in industrial automation systems. It enables advanced electronic camming, multi-axis coordination, and accurate machine synchronization. Its robust modular design ensures stable performance in heavy-duty industrial applications. Specifications: -Model: EVS9327-EKV004 -Series: 9300 Series -Type: Servo Cam Profiler / Position Controller -Input Voltage: 400-480 V AC (3-phase) -Output Power: 15 kW class (up to -18.5 kW depending configuration) -Output Current: -32-45 A nominal (varies by setup) -Output Frequency: 0-600 Hz -Control Function: Electronic cam / motion profiling / synchronization -DC Link Voltage: 460-740 V DC -Switching Frequency: 8 kHz / 16 kHz -Protection Class: IP20 -Mounting Type: Panel Mount (Built-in Unit) -Cooling: Forced air cooling -Application: Motion Control / Industrial Automation

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.