Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Checkstop Valve, 1 in Inlet

  • Mfr # TM-80-AT-LF-CP

  • Zoro # G008619607


product price: $1,872.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 in
Flow Rate
13 to 80 gpm
Valve Type
Thermostatic
Includes
Check-stops
Body Material
Brass, Bronze, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-80-AT-LF-CP
Zoro #
G008619607
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Overall Height
8 in
Outlet Size
1 1/4 in
Overall Length
12 in
Inlet Connection Size - Hot
1 in
Inlet Connection Size - Cold
1 in
Outlet Connection Size
1 1/4 in

Details

Item
Thermostatic Mixing Valve
Flow Rate
13 to 80 gpm
Valve Type
Thermostatic
Includes
Check-stops
Body Material
Brass, Bronze, Stainless Steel
For Use With
Low Temperature and Industrial Application
Compliance
Lead Free
Standards
Lead Free
Temp. Range
42 Degrees to 200 Degrees F
Max. Pressure
125 psi
Operating Pressure - Minimum
30 psi
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Temperature - Minimum Outlet
65 Degrees F
For Media
Water
Operating Pressure - Maximum
125 psi
Inlet Temperature - Maximum Hot
200 Degrees F
Seal Material
NBR
Inlet Temperature - Maximum Cold
70 Degrees F
Inlet Temperature - Minimum Cold
40 Degrees F
Operating Temperature - Maximum Outlet
180 Degrees F
Outlet Connection Type
NPT

Description

Thermostatic Mixing Valve, Body Material Brass, Bronze, Stainless Steel, Flow Rate 13 to 80 gpm, Inlet Size 1 in, Outlet Size 1 1/4 in, Temp. Range 42 Degrees to 200 Degrees F, Max. Pressure 125 psi, Overall Height 8 in, For Use With Low Temperature and Industrial Application, Includes Check-stops, Compliance Lead Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.