Mixing Valve, Lead Free Bronze, 135 gpm

  • Mfr # XL-200-SW-LF-BDT

  • Zoro # G8415671


product price: $4,712.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2 in
Outlet Type
Sweat
Flow Rate
5 to 198 gpm
Inlet Type
Sweat
Standards
ASSE 1017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL-200-SW-LF-BDT
Zoro #
G8415671
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2 in
Overall Height
9 3/8 in
Outlet Size
2 in
Overall Width
9 3/8 in
Overall Length
16 1/2 in
Inlet Connection Size - Hot
2 in
Outlet Connection Size
2 in
Inlet Connection Size - Cold
2 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Sweat
Flow Rate
5 to 198 gpm
Inlet Type
Sweat
Standards
ASSE 1017
Max. Pressure
125 psi
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
Includes
Check-stops with Strainer
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
For Use With
Domestic Hot Water Applications
Compliance
Lead Free
Temp. Range
90 Degrees to 135 Degrees F
Body Material
Bronze
Valve Type
Thermostatic
For Media
Water
Seal Material
NBR
Inlet Temperature - Minimum Hot
120 Degrees F
Outlet Connection Type
Sweat
Operating Temperature - Minimum Outlet
90 Degrees F
Inlet Temperature - Maximum Hot
200 Degrees F
Operating Pressure - Minimum
30 psi
Includes Temperature Gauge
Temperature Gauge Included
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Connection Type - Hot
Sweat
Operating Pressure - Maximum
125 psi
Inlet Temperature - Maximum Cold
85 Degrees F
Inlet Connection Type - Cold
Sweat
Operating Temperature - Maximum Outlet
135 Degrees F

Description

Thermostatic Mixing Valve, Body Material Bronze, Flow Rate 5 to 198 gpm, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 2 in, Outlet Size 2 in, Temp. Range 90 Degrees to 135 Degrees F, Max. Pressure 125 psi, Overall Height 9 3/8 in, Overall Width 9 3/8 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Check-stops with Strainer, Standards ASSE 1017, Compliance Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.