Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TM-2020B-LF-DT-RF Thermostatic Mixing Valve, 145 gpm, Lead Free Bronze

  • Mfr # TM-2020B-LF-DT-RF

  • Zoro # G8455833


product price: $5,413.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2 in
Outlet Type
NPT
Flow Rate
1 to 214 gpm
Inlet Type
NPT
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM-2020B-LF-DT-RF
Zoro #
G8455833
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2 in
Outlet Size
2 in
Overall Width
10 in
Overall Height
29 in
Overall Length
16 in
Inlet Connection Size - Cold
2 in
Outlet Connection Size
2 in
Inlet Connection Size - Hot
2 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
NPT
Flow Rate
1 to 214 gpm
Inlet Type
NPT
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
Compliance
Lead Free
Standards
ASSE 1017
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
For Use With
Domestic Hot Water Applications
Includes
Adjustable Limit Stops Set, Color Coded Dial, Color Coded Dial Thermometer, Inlet Piping Manifold, Integral Hot and Cold Supply Check-stops, Locking Temperature Regulating Handles, Outlet Ball Valve Shutoffs
Body Material
Bronze
Temp. Range
60 Degrees to 200 Degrees F
Max. Pressure
125 psi
Valve Type
Thermostatic
Operating Temperature - Maximum Outlet
200 Degrees F
Includes Temperature Gauge
Temperature Gauge Included
Inlet Temperature - Maximum Cold
85 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Connection Type - Cold
NPT
Operating Pressure - Minimum
30 psi
Operating Temperature - Minimum Outlet
60 Degrees F
Seal Material
NBR
Inlet Temperature - Maximum Hot
200 Degrees F
For Media
Water
Outlet Connection Type
NPT
Operating Pressure - Maximum
125 psi
Inlet Connection Type - Hot
NPT

Description

The Leonard TM-2020B-LF-DT-RF is a high-capacity thermostatic mixing valve assembly utilized for hot water applications. It is constructed with a bronze body and NBR seals.

Flow and Pressure Specifications:

  • Flow Rate Capacity: Manages water flow from a minimum of 1 gpm up to 214 gpm.
  • Pressure Range: Operates at a minimum pressure of 30 psi and a maximum pressure of 125 psi.
  • Connections: Features 2-inch NPT connections for the hot inlet, cold inlet, and mixed water outlet. Temperature Regulation:
    • Adjustable Range: Provides an outlet temperature range of 60°F to 200°F.
    • Hot Inlet Requirements: Accommodates hot water supply temperatures between 120°F and 200°F.
    • Cold Inlet Requirements: Accommodates cold water supply temperatures between 40°F and 85°F.
    • Control Features: Equipped with locking temperature regulating handles and an adjustable limit stop set. Assembly Components:
      • This model is supplied as a complete manifold assembly including:
        • Monitoring: A color-coded dial thermometer and integrated temperature gauge.
        • Shut-off and Safety: Outlet ball valve shut-offs and integral hot and cold supply check-stops.
        • Hardware: An inlet piping manifold and a color-coded dial.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.