Zoro Homepage

Mixing Valve, Lead Free Bronze, 43 gpm

  • Mfr # LV-982-LF-RF

  • Zoro # G8123333


product price: $1,358.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 in
Outlet Type
NPT
Flow Rate
3 to 63 gpm
Inlet Type
NPT
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-982-LF-RF
Zoro #
G8123333
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Overall Width
6 in
Outlet Size
1 1/4 in
Overall Height
7 in
Overall Length
13 1/2 in
Inlet Connection Size - Cold
1 in
Inlet Connection Size - Hot
1 in
Outlet Connection Size
1 1/4 in

Description

Thermostatic Mixing Valve, Body Material Copper, Flow Rate 3 to 63 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 7 in, Overall Width 6 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Check-stops with Strainer, Standards ASSE 1017, Compliance Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.