
Colors 30% Recycled Multipurpose Color Paper, 20 lb Bond Weight, 8.5 x 14, Blue, 5000PK
Mfr # 94286
Zoro # G923331776
product price:Â $265.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Grade
75 gsm
Paper Weight
20 lb
Sheet Size
8.5 in x 14 in
Color
Blue
Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
94286
Zoro #
G923331776
UPC #
810093140053
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 14 in
Details
Grade
75 gsm
Paper Weight
20 lb
Color
Blue
Finish
Smooth
Item
Color Paper
Recycled Content
30%
Total Number of Sheets
5000
For Use With
Copiers, Inkjet Printers, Laser Printers
Description
Lettermark Colors delivers a dazzling selection of stylish, colored paper that's ideal for any document that needs to stand out. Precision-trimmed with a consistent moisture content, it's guaranteed to provide excellent runnability in copiers as well as both laser and inkjet printers. Perfect for business reports, manuals, newsletters, flyers, bulletins and more, Lettermark Colors 30% Recycled Multipurpose Color Paper is also manufactured under alkaline, acid-free conditions to ensure excellent longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.