
Colors 30% Recycled Colored Paper, 20 lb Bond Weight, 8.5 x 14, Blue, 500PK
Mfr # 94286RM
Zoro # G615960390
product price:Â $14.75
/pk 500, $0.03/eaKey Features
Sheet Size
8.5 x 14
Color
Blue
Finish
Smooth
Grade
75 gsm
Total Number of Sheets
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
94286RM
Zoro #
G615960390
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 14
Details
Item
Copy/Office Paper Sheets
Color
Blue
Finish
Smooth
Grade
75 gsm
Total Number of Sheets
500
Recycled Content
30%
For Use With
Copiers, Inkjet Printers, Laser Printers
Green Environmental Attribute
Free of Antimicrobial Coatings/Treatments
Paper Weight
20 lb
Description
Lettermark Colors delivers a dazzling selection of stylish, colored paper that's ideal for any document that needs to stand out. Precision-trimmed with a consistent moisture content, to provide excellent runnability in copiers as well as both laser and inkjet printers. Perfect for business reports, manuals, newsletters, flyers, bulletins and more, Lettermark Colors 30% Recycled Multipurpose Color Paper is also manufactured under alkaline, acid-free conditions to ensure excellent longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.