
Recycled Colored Paper, 20 lb Bond Weight, 8.5 x 11, Green, 500PK
Mfr # 94304
Zoro # G723331815
product price:Â $16.45
/pk 500, $0.03/eaKey Features
Color
Green
Sheet Size
8.5 in x 11 in
For Use With
Copiers, Inkjet Printers, Laser Printers
Paper Weight
20 lb
Total Number of Sheets
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
94304
Zoro #
G723331815
UPC #
810093140428
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Details
Color
Green
For Use With
Copiers, Inkjet Printers, Laser Printers
Paper Weight
20 lb
Total Number of Sheets
500
Finish
Smooth
Recycled Content
30%
Item
Colored Paper
Description
Lettermark Colors delivers a dazzling selection of stylish, colored paper that's ideal for any document that needs to stand out. Precision-trimmed with a consistent moisture content, it's guaranteed to provide excellent runnability in copiers as well as both laser and inkjet printers. Perfect for business reports, manuals, newsletters, flyers, bulletins and more, Lettermark Colors 30% Recycled Multipurpose Color Paper is also manufactured under alkaline, acid-free conditions to ensure excellent longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.