Shop All Locking Connectors
Leviton
15A Midget Locking Connector 2P 2W 120Vac Ml-1R Bk/Wt
Mfr # ML1-C
Zoro # G5689163
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Wiring Style Standard
- Voltage 120VAC
- NEMA Configuration ML-1R
- Number of Wires 2
Product Information
- Brand Leviton
- MFR # ML1-C
- Zoro # G5689163
- UPC # 78477987254
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.218" to 0.430" |
Length | 5.00 in |
Wire Size | 18-14 AWG (Terminal Accommodation);.200-.375 IN (Cord Grip Range) AMP |
Size | 106 Dia x 2.156 H in |
Height | 1.07 in |
Width | 6 in |
Details
Description
15 Amp, 125 Volt, Locking Connector, Non-Grounding, Industrial Grade, MiniLock, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Male, Black (HBLMBBK)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 30 AWG, 5.0 Lbs, 15660' Length, 0.0117" Diameter, Red (30HNS5)
- SQUARE D NEMA Control Relay, 2NO, 480VAC, 10A (8501XO20V06)
- ZORO SELECT Barrier Strip, 35A, 12 Pole, 300VAC (6YJ02)
- LEVITON Locking Connector (2413)
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- LEVITON Locking Connector (C2623)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- LEVITON Watertight Locking Connector (29W48)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- Leviton Locking Devices