Zoro Homepage

AC Quiet Switch, Red, 277V AC

  • Mfr # 1221-7PR

  • Zoro # G016091495


product price: $21.89
/ea

Key Features

Wiring Method
Back, Side
Switch Function
Maintained
Switch Style
Toggle
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221-7PR
Zoro #
G016091495
UPC #
078477240625
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG

Details

Wiring Method
Back, Side
Switch Function
Maintained
Item
AC Quiet Switch
Switch Style
Toggle
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Color
Red
Switch Type
Single Pole
Illuminated
Yes
Minimum Operating Temperature
-40 Degrees F
Wire Connection Type
Screw Terminals
Horsepower Rating
2 hp
Pilot Light
Yes
Strap Material
Steel
Contact Material
Silver Alloy
Housing Material
Thermoplastic
Current Rating
20 A
Grounding
Grounded
Switch Material
Thermoplastic
Market
Industrial
Maximum Operating Temperature
65 Degrees C
Voltage Rating
277V AC

Description

Neutral Single-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.