Leviton
Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P
Mfr # 9650-P
Zoro # G304836494
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 250VAC
- NEMA Plug Configuration - Plugs and Receptacles 6-50P
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-3)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground (FS060)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- LEVITON Plug Locking L14-30P 30A (02711-0PB)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- LEVITON Straight Blade Plug (5366-C)
- LEVITON Agl Strt Blade Plug, Blk, 60 A, Stnd, 15-60P (8462-P)
- LEVITON Straight Blade Plug (5466-C)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM66C)
- Leviton Straight Blade Devices