Shop All Straight Blade Plugs
Leviton
Angle Plug, 5-50P, 50A, 125V
Mfr # 9550-P
Zoro # G3843403
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Number of Wires 3
- Antimicrobial No
- Color Black/White
- Number of Poles 2
Product Information
- Brand Leviton
- MFR # 9550-P
- Zoro # G3843403
- UPC # 78477809884
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625" to 1.375" |
Width | 3.5 in |
Length | 4.88 in |
Height | 3.00 in |
Cord Diameter | 5/8 to 1-3/8 |
Wire Size | 10-4 AWG (Terminal Accommodation);.625-1.375 IN (Cord Grip Range) |
Dimensions | 4.37 in H x 2.76 in W x 1.89 in D |
Details
Description
50-Amp, 125 Volt, Straight Blade, Plug, Industrial Grade, Grounding, Angle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Three Phase Transformer, 30 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN30T3H)
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- HALEX 1 1/4 - 3 In Servi Ce Entrance Adj Porcelai (60525)
- KABLE KONTROL Cable Tray Hanger Kit - 8" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts (NL8508010)
- LEVITON Straight Blade Plug (8215-CT)
- LEVITON Straight Blade Plug (5366-C)
- LEVITON Straight Blade Plug (8215-C)
- LEVITON Straight Blade Plug (115PR)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- LEVITON Straight Blade Plug (14W47)
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315CAT)
- Leviton Straight Blade Plugs