Shop All Single Pole Devices
Leviton
Angled Recptcle, Grn, Taper Nose, 2/0-4/0
Mfr # 16R27-UG
Zoro # G4051276
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Series Single Pole Cam
- Series 16
- NEMA Rating 3R, 4X, 12
- Amps AC/DC 300/400AC/DC
- Terminal Connection Double Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R27-UG
- Zoro # G4051276
- UPC # 78477718063
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Width | 11 in |
Length | 8.00 in |
Details
Item | Angled Receptacle |
Type | 16 Series Single Pole Cam |
Series | 16 |
NEMA Rating | 3R, 4X, 12 |
Amps AC/DC | 300/400AC/DC |
Terminal Connection | Double Set Screw |
Single Pole Device Style | Taper Nose |
Color | Green |
Cable Range | 2/0 to 4/0 |
Voltage Rating | 600VAC/250VDC |
Fits | Female Plug |
Male/Female | Male |
Material | Thermoplastic Elastomer |
Mounting | Screw Mount |
Standards | UL & CSA |
Conductor Material | Solid Brass |
Current Rating | 400 Amp |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Number of Poles | 1 |
Amperage Rating | 400 A |
Description
16 Series Single Pole Cam Type Male Panel Receptacle, 45-degree, Taper Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous, Cable Range - 1/0 - 4/0 - Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- CARLON Conduit Body, PVC, Gray (E970CD-CTN)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V08)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1/2In (UNY50NR-A)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- HUBBELL Receptacle, Male, Green, 8-2,150AC/DC (HBL15MRGN)
- Leviton Single Pole Devices