Duplex Outlet, Brown 20A, 125V, TR

  • Mfr # T8300
  • Zoro # G622982231
product price: 
$
17.15
/ea

Key Features

Grade
Hospital Grade
Grounding
Grounded
Face Plate Width
1.4 in
Maximum Operating Temperature
75 Degrees C
Maximum Wire Size
10 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T8300
Zoro #
G622982231
UPC #
078477896129
Country of Origin
Mexico

Dimensions

Face Plate Width
1.4 in
Maximum Wire Size
10 AWG
Face Plate Height
2.8 in
Minimum Wire Size
14 AWG
Overall Depth
1.2 in
Mount Hole Center-to-Center Height
3.3 in
Fits Chest Size
Smooth Face

Details

Grade
Hospital Grade
Item
Tamper-Resistant Duplex Receptacle
Grounding
Grounded
Maximum Operating Temperature
75 Degrees C
Voltage Rating
125V AC
Number of Outlets
2
Minimum Operating Temperature
-40 Degrees C
UL 94 Flammability Rating
V-0
Housing Color
Brown
Number of Poles
2
Receptacle Type
Duplex
Market
Commercial
Current Rating
20 A
Standards
CSA, FULS Marking, UL
Wire Connection Type
Screw Terminals
NEMA Receptacle Configuration
5-20R
Number of Wires
3
Contact Material
Phosphor Bronze
Housing Material
PBT Polyester
Connection Orientation
Straight
Resistance Properties
Tamper Resistant
Horsepower Rating
1 hp
Wiring Method
Back/Side
For Environment
Food and Beverage, Oily/Greasy
Features
Smooth Face

Description

Tamper-Resistant Duplex Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Brown, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.