Shop LEVITON

Duplex Outlet, Light Almond 20A, 125V

  • Mfr # T8300-T
  • Zoro # G922982351

product price: 
$
17.15
/ea

Key Features

Contact Material
Phosphor Bronze
Overall Depth
1.2 in
For Environment
Food and Beverage, Oily/Greasy
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
75 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T8300-T
Zoro #
G922982351
UPC #
078477896303
Country of Origin
Mexico

Dimensions

Overall Depth
1.2 in
Maximum Wire Size
10 AWG
Face Plate Height
2.8 in
Face Plate Width
1.4 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Fits Chest Size
Smooth Face

Details

Contact Material
Phosphor Bronze
For Environment
Food and Beverage, Oily/Greasy
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
V-0
Connection Orientation
Straight
Current Rating
20 A
Number of Wires
3
Grounding
Grounded
NEMA Receptacle Configuration
5-20R
Resistance Properties
Tamper Resistant
Housing Color
Light Almond
Item
Tamper-Resistant Duplex Receptacle
Voltage Rating
125V AC
Grade
Hospital Grade
Features
Smooth Face
Market
Commercial
Receptacle Type
Duplex
Number of Outlets
2
Horsepower Rating
1 hp
Minimum Operating Temperature
-40 Degrees C
Standards
CSA, FULS Marking, UL
Wiring Method
Back/Side
Housing Material
PBT Polyester
Number of Poles
2

Description

Tamper-Resistant Duplex Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Light Almond, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.