Shop LEVITON
See all product information
Create Account
Duplex Receptacle/Oultet, 20 Amp
- Mfr # 5342-GY
- Zoro # G822982307
product price:Â
$
11.99
/ea
Key Features
Market
Industrial
Connection Orientation
Straight
Number of Outlets
2
Receptacle Type
Duplex
Voltage Rating
125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5342-GY
- Zoro #
- G822982307
- UPC #
- 078477788158
- Country of Origin
- Mexico
- Market
- Industrial
- Connection Orientation
- Straight
- Number of Outlets
- 2
- Receptacle Type
- Duplex
- Voltage Rating
- 125V AC
- For Environment
- Food and Beverage, Oily/Greasy
- Wire Connection Type
- Screw Terminals
- Resistance Properties
- Tamper Resistant
- Features
- Smooth Face
- Housing Color
- Gray
- Number of Poles
- 2
- Minimum Operating Temperature
- -40 Degrees C
- Item
- Duplex Receptacle/Oultet, 20 Amp
- Maximum Operating Temperature
- 60 Degrees C
- Horsepower Rating
- 1 hp
- Wiring Method
- Side
- Standards
- CSA, FULS Marking, UL
- Number of Wires
- 3
- Current Rating
- 20 A
- Housing Material
- Nylon
- UL 94 Flammability Rating
- V-2
- Grounding
- Grounded
- Contact Material
- Phosphor Bronze
- NEMA Receptacle Configuration
- 5-20R
Dimensions
- Minimum Wire Size
- 14 AWG
- Maximum Wire Size
- 10 AWG
- Face Plate Height
- 2.8 in
- Overall Depth
- 1.1 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Face Plate Width
- 1.6 in
- Fits Chest Size
- Smooth Face
Description
Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Gray, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.