Shop LEVITON
See all product information
Create Account
Duplex Receptacle/Oultet, 20 Amp
- Mfr # 5342
- Zoro # G922982252
product price:Â
$
11.99
/ea
Key Features
Resistance Properties
Tamper Resistant
Standards
CSA, FULS Marking, UL
Overall Depth
1.1 in
Number of Outlets
2
Maximum Operating Temperature
60 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5342
- Zoro #
- G922982252
- UPC #
- -
- Country of Origin
- Mexico
- Resistance Properties
- Tamper Resistant
- Standards
- CSA, FULS Marking, UL
- Item
- Duplex Receptacle/Oultet, 20 Amp
- Number of Outlets
- 2
- Maximum Operating Temperature
- 60 Degrees C
- Market
- Industrial
- NEMA Receptacle Configuration
- 5-20R
- Features
- Smooth Face
- Connection Orientation
- Straight
- Housing Material
- Nylon
- Contact Material
- Phosphor Bronze
- Number of Poles
- 2
- Voltage Rating
- 125V AC
- Current Rating
- 20 A
- Number of Wires
- 3
- Receptacle Type
- Duplex
- Housing Color
- Brown
- Grounding
- Grounded
- Horsepower Rating
- 1 hp
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Side
- UL 94 Flammability Rating
- V-2
- For Environment
- Food and Beverage, Oily/Greasy
- Minimum Operating Temperature
- -40 Degrees C
Dimensions
- Overall Depth
- 1.1 in
- Face Plate Height
- 2.8 in
- Minimum Wire Size
- 14 AWG
- Maximum Wire Size
- 10 AWG
- Mount Hole Center-to-Center Height
- 3.3 in
- Face Plate Width
- 1.6 in
- Fits Chest Size
- Smooth Face
Description
Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Brown, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.