Shop LEVITON

Duplex Receptacle/Oultet, 20 Amp

  • Mfr # 5342-I
  • Zoro # G422982257

product price: 
$
11.99
/ea

Key Features

Wiring Method
Side
Number of Wires
3
Overall Depth
1.1 in
Number of Poles
2
Face Plate Width
1.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5342-I
Zoro #
G422982257
UPC #
078477788196
Country of Origin
Mexico

Dimensions

Overall Depth
1.1 in
Face Plate Width
1.6 in
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Fits Chest Size
Smooth Face

Details

Wiring Method
Side
Number of Wires
3
Number of Poles
2
For Environment
Food and Beverage, Oily/Greasy
Standards
CSA, FULS Marking, UL
Receptacle Type
Duplex
Maximum Operating Temperature
60 Degrees C
Resistance Properties
Tamper Resistant
Minimum Operating Temperature
-40 Degrees C
Voltage Rating
125V AC
Features
Smooth Face
Wire Connection Type
Screw Terminals
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
UL 94 Flammability Rating
V-2
Market
Industrial
Housing Material
Nylon
Housing Color
Ivory
Grounding
Grounded
Number of Outlets
2
Contact Material
Phosphor Bronze
Connection Orientation
Straight
Horsepower Rating
1 hp
Item
Duplex Receptacle/Oultet, 20 Amp

Description

Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.