Duplex Receptacle/Outlet, 15 Amp

  • Mfr # 5242-I
  • Zoro # G722982278
product price: 
$
5.99
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Connection Orientation
Straight
Face Plate Width
1.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5242-I
Zoro #
G722982278
UPC #
078477788134
Country of Origin
Mexico

Dimensions

Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Face Plate Width
1.4 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Fits Chest Size
Smooth Face

Details

NEMA Receptacle Configuration
5-15R
Connection Orientation
Straight
Number of Poles
2
Market
Industrial
Housing Color
Ivory
Wire Connection Type
Screw Terminals
Voltage Rating
125V AC
Features
Smooth Face
Wiring Method
Side
Horsepower Rating
1/2 hp
Minimum Operating Temperature
-40 Degrees C
Number of Wires
3
Resistance Properties
Impact Resistant
Contact Material
Phosphor Bronze
Number of Outlets
2
For Environment
Food and Beverage, Oily/Greasy
Item
Duplex Receptacle/Outlet, 15 Amp
UL 94 Flammability Rating
V-2
Receptacle Type
Duplex
Grounding
Grounded
Housing Material
Nylon
Maximum Operating Temperature
60 Degrees C
Standards
CSA, FULS Marking, UL
Current Rating
15 A

Description

Duplex Receptacle/Outlet, 15 Amp, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-2

Ratings & reviews