Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE
Mfr # 278-S00
Zoro # G5688813
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Material Thermoplastic
- Number of Wires 4
- Type Receptacle
- Color Black
Product Information
- Brand Leviton
- MFR # 278-S00
- Zoro # G5688813
- UPC # 78477695319
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 5.2500 in |
Dimensions | 3.75 in H x 2.42 in W x 1.57 in D |
Length | 10.2500 in |
Details
Description
New Shallow Design Single Receptacle, 3 Pole-4 Wire, Grounding, Flush Mounted, 30A-125/250V, Industrial Grade, 10 Year, Black, NEMA 14-30R. Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GDW6)
- RACO Bonding Locknut, 7/32" L, 1" Conduit (1244)
- WIREMOLD Raceway, Series AL3300, 10 ft. (AL3300B-10)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- LEVITON Receptacle (CR15-W)
- LEVITON Receptacle (CR20-W)
- LEVITON Receptacle (8300-SGR)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON Receptacle (5801)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- Leviton Straight Blade Devices