
Female Receptacle
Mfr # 18R22-UW
Zoro # G215866979
product price: $39.19
/eaKey Features
Current Rating
400 A
Standards
CSA File 152105, UL File E-13399:1691
Voltage Rating
600V AC, 600V DC
Housing Color
White
Flange Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18R22-UW
Zoro #
G215866979
UPC #
078477719725
Country of Origin
Mexico
Dimensions
Stud Thread Size
1/2"-13
Overall Length
3.25 in
Overall Width
2.28 in
Maximum Wire Size
4/0 AWG
Minimum Wire Size
2 AWG
Flange Height
2.28 in
Flange Width
0.5 in
Details
Current Rating
400 A
Standards
CSA File 152105, UL File E-13399:1691
Voltage Rating
600V AC, 600V DC
Item
Single Pole Receptacle
Housing Color
White
Flange Shape
Square
Terminal Connection Type
Threaded Stud
Phase
Single
Connection Orientation
Straight
Housing Material
Santoprene TPV
For Location
Indoor, Outdoor
Mounting Style
Threaded Mounting
End Type
Ball Nose
Gender
Female
NEMA Enclosure Rating
3R
Contact Material
Brass
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color White, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Ball Nose, Flange Diameter Not Applicable, Flange Height 2.28 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards CSA File 152105, UL File E-13399:1691
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.