Zoro Homepage

Flanged Locking Receptacle, Non-NEMA, 10/20 A, 250V AC, Single Phase, 4 Pole, Flush Mount, Black

  • Mfr # 3520

  • Zoro # G916090154


product price: $58.39
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
10/20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520
Zoro #
G916090154
UPC #
-
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG
Mount Hole Center-to-Center Height
3.28 in

Description

Flush Mtg Locking Receptacle,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.