Shop LEVITON
See all product information
Create Account
GFCI Receptacle, Outlet, White, 20A 125V
Mfr # GFNT2-FW
Zoro # G010707583
product price:Â
$
47.35
/ea
Key Features
Grounding
Self-Grounding
NEMA Enclosure Rating
5-20R
Number of Poles
2
Type
NAFTA/ARRA
Voltage
125 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GFNT2-FW
- Zoro #
- G010707583
- UPC #
- 078477726778
- Country of Origin
- Mexico
Details
- Grounding
- Self-Grounding
- NEMA Enclosure Rating
- 5-20R
- Number of Poles
- 2
- Type
- NAFTA/ARRA
- Voltage
- 125 VAC
- Color
- White
- HP
- 1 hp
- Amps
- 20 A
Description
GFCI Receptacle,Outlet,White,20A 125V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.