Zoro Homepage

GFCI Single Receptacle Outlet

  • Mfr # GFPL2-PLT

  • Zoro # G416091507


product price: $38.39
/ea

Key Features

Grounding
Grounded
Connection Orientation
Straight
Standards
ANSI-C-73, CSA, NEMA WD-1 and WD-6, NOM-ANCE, UL, UL 943, UL 498, CSA C22.2 No. 42 and 144, Fed Spec W-C-596
Cover Type
Screw-On Cover
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFPL2-PLT
Zoro #
G416091507
UPC #
078477723944
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Face Plate Width
1.3 in
Overall Depth
1.4 in

Details

Grounding
Grounded
Connection Orientation
Straight
Standards
ANSI-C-73, CSA, NEMA WD-1 and WD-6, NOM-ANCE, UL, UL 943, UL 498, CSA C22.2 No. 42 and 144, Fed Spec W-C-596
Housing Color
Light Almond
Cover Type
Screw-On Cover
GFCI
Yes
NEMA Receptacle Configuration
5-20R
Receptacle Type
Single
Number of Poles
2
Item
GFCI Single Receptacle Outlet
Wiring Method
Back, Side
NEMA Enclosure Rating
Not Rated
Housing Material
Polycarbonate
Number of Wires
3
Current Rating
20 A
Contact Material
Brass
Horsepower Rating
1 hp
UL 94 Flammability Rating
V-0
Maximum Operating Temperature
66 Degrees C
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Number of Outlets
1
Self Testing
Yes
Includes
Wallplate
Market
Industrial
Resistance Properties
Tamper Resistant
Minimum Operating Temperature
-35 Degrees C
Visual Indicator Lights
Power Connected
For Environment
Food and Beverage, Oily/Greasy
Hub Type
Feed Through
Mount Type
Flush
Phase
Single
Number of Gangs
1

Description

GFCI Single Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.