Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFI Receptacle, Wht, PlyCrbt, Bck;Sd

  • Mfr # GFRBF-W

  • Zoro # G204392885


product price: $30.25
/ea

Key Features

Current Rating
20 A
Grounding
Self Grounding
Housing Material
Polycarbonate
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFRBF-W
Zoro #
G204392885
UPC #
07847771457
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG

Details

Item
GFI Receptacle
Current Rating
20 A
Grounding
Self Grounding
Housing Color
White
Housing Material
Polycarbonate
Number of Poles
2
Number of Wires
3
Standards
CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380
Weather Resistant - Plugs and Receptacles
No
Tamper Resistant
No
Surge Suppression
Yes
HP
1 hp
Wiring Method
Back, Side
Color - Plugs and Receptacles
White
Voltage
125 VAC
Item - Plugs and Receptacles
GFCI Receptacle
Type
Blank Face
Special Features
Auto Adapts and Shifts, Auto-Monitoring, Continuous Ground Fault Protection, Over-Voltage Resistant, Patented Lockout Action Prevents Reset, Standard Brass Self-Grounding Clip
Self-Testing
Yes
Outlet Type - Plugs and Receptacles
Blank Face
Voltage - Plugs and Receptacles
125V
Wiring Method - Plugs and Receptacles
Back and Side
Amps - Plugs and Receptacles
20 A
Application Environment
Commercial
Mounting Type - Plugs and Receptacles
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
No Configuration
Color
White
Power Indicator
Yes
Includes Mounting Hardware
Yes
Market
Commercial
Mount Type
Flush
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
66 Degrees C
Voltage Rating
125V AC
Self Testing
Yes
Contact Material
Brass
Minimum Operating Temperature
-35 Degrees C
Horsepower Rating
1 hp
Visual Indicator Lights
Power Connected
Short Circuit Current Rating
10KA
Wire
3
Trip Level
Class A, 5mA plus or minus 1mA
Termination
Back & Side
Line Contacts
Brass Double-Wipe .031 Thick
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
Amperage
20 A Feed-Through
Dielectric Voltage
Withstands 1250VAC per UL 943 and CSA-C22.2 No. 144.1-06
CSA-C22.2 No. 144.1-06
File LR-57811
Standards and Certifications
UL/CSA
Terminal Screws
Plated Steel
NEMA
WD-6
At Rated Voltage
1 HP
CSA C22.2 No. 42
Yes
Yoke
Zinc-Plated Steel
Clamps
Brass
Strap Material
Galvanized Steel
Grade
Residential/Commercial Specification Grade
Fed Spec WC-596
Yes
Face Material
Thermoplastic
Feature
Self-Test
Terminal Accom.
14-10 AWG
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
ANSI
C-73
Operating Temperature
-35C to +66C
Body Material
Polycarbonate
UL 943
File E48380
Feed-Through Current
20 Amp
Torque Range
14-18 in.-lbs
Grounding Screw
Plated Steel
Pole
2

Description

GFI Receptacle, Current Rating 20 A, Housing Color White, Housing Material Polycarbonate, Mount Type Flush, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Horsepower Rating 1 hp, Includes Mounting Hardware Yes, Market Commercial, Self Testing Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.