Light and Dimmer Switches
- Mfr # 5613-2I
- Zoro # G023397719
product price:Â
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Key Features
Color
Ivory
Wall Plate
Not Included
Voltage AC
120V AC, 277V AC
Amps
15 A
Standards
UL, CSA, NOM 057
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5613-2I
- Zoro #
- G023397719
- UPC #
- 7847751824
- Country of Origin
- United States
Details
- Color
- Ivory
- Wall Plate
- Not Included
- Voltage AC
- 120V AC, 277V AC
- Amps
- 15 A
- Standards
- UL, CSA, NOM 057
Description
120/277 VAC, 15 A, 3-Way, Ivory, Thermoplastic, Quick-Wire/Side Wiring, Grounding, Illuminated, AC Decorator Rocker Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.