Zoro Homepage

Locking Connector, L5-30R, 30 A, 125V AC, 2 Pole, Screw Terminals, White, Yellow

  • Mfr # 26CM-13

  • Zoro # G615487958


product price: $59.49
/ea

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26CM-13
Zoro #
G615487958
UPC #
078477807859
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.218 in
For Maximum Cable Diameter
0.4375 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White, Yellow
Cap Type
No Cap
Standards
ANSI C73, NEMA WD-6, NOM 057 Certified, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant

Description

Locking Conn 30A 2P 3W Ind Gr CR - Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.