Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Inlet, 15 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals, White

  • Mfr # 7524-C

  • Zoro # G416267308


product price: $74.19
/ea

Key Features

Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7524-C
Zoro #
G416267308
UPC #
078477835715
Country of Origin
Mexico

Dimensions

Minimum Wire Size
18 AWG
Maximum Wire Size
14 AWG

Details

Item
Locking Plug
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
Flange Type
Flanged
Standards
RoHS
Wiring Style
Standard
Number of Blades
2
Midget Locking
No
Market
Industrial
Flange Shape
Round
Shrouded
Yes
NEMA Plug Configuration
L1-15P
Housing Material
Nylon
Flange Material
Nylon
Includes Mounting Hardware
Yes
Connection Orientation
Straight
NEMA Receptacle Configuration
L1-15P
Number of Wires
2

Description

Fifteen Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products