Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L12-20P, 20 A, 480V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 2381

  • Zoro # G315864714


product price: $27.19
/ea

Key Features

NEMA Plug Configuration
L12-20P
Current Rating
20 A
Phase
Three
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2381
Zoro #
G315864714
UPC #
078477807743
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.78 in
For Minimum Cable Diameter
0.385 in
Length
2.47 in
Maximum Wire Size
10 AWG
Face Diameter
1.843 in
Outside Diameter
1.84 in
Minimum Wire Size
16 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
L12-20P
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
Black, White
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498 File E13393, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Housing Material
Nylon
Blade Material
Brass
Minimum Operating Temperature
-40 Degrees F
Midget Locking
No
Maximum Operating Temperature
140 Degrees F
Features
One Piece Contacts
Market
Industrial
Horsepower Rating
5 hp
For Environment
Dry

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L12-20P, Number of Blades 3, Number of Poles 3, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.843 in, For Maximum Cable Diameter 0.78 in, For Minimum Cable Diameter 0.385 in, Grounding Non-Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.