Zoro Homepage

Locking Plug, L5-15P, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 2447

  • Zoro # G215864708


product price: $15.99
/ea

Key Features

NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2447
Zoro #
G215864708
UPC #
078477852972
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.655 in
For Minimum Cable Diameter
0.24 in
Length
3 in
Maximum Wire Size
12 AWG
Outside Diameter
1.5 in
Body Length
2.22 in
Face Diameter
1.5 in
Minimum Wire Size
18 AWG

Description

Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Santoprene TPU, NEMA Plug Configuration L5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.24 in, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.