Zoro Homepage

Locking Receptacle, L15-30R, 30 A, 250V AC, Three Phase, 3 Pole, Flush Mount, Screw Terminals

  • Mfr # 02720-000

  • Zoro # G1921778


product price: $38.29
/ea

Key Features

NEMA Receptacle Configuration
L15-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02720-000
Zoro #
G1921778
UPC #
78477809631
Country of Origin
Mexico

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L15-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Standards
ANSI C73, CSA C22.2 No. 42, NEMA : WD-6, NOM 057 Certified, UL 498, UL Fed Spec WC-596
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged

Description

Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.


  • • 30A-250V, 3-Phase
  • • Locking Nylon Outlet
  • • 3-Pole, 4-Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products