Zoro Homepage

Locking Receptacle, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # 4715-C

  • Zoro # G915864749


product price: $27.39
/ea

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4715-C
Zoro #
G915864749
UPC #
078477795552
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Flange Diameter
2.5 in
Face Diameter
2.5 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
Standards
ANSI, CSA C22 2 No 42, UL 498, UL Fed Spec WC 596
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Flange Type
Flanged
Market
Industrial
Grade
Federal Specification
For Environment
Dry
Connection Orientation
Straight
Horsepower Rating
1/2 hp
Maximum Operating Temperature
140 Degrees F
Housing Material
Nylon
Wiring Style
Standard
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
Flange Shape
Round
Midget Locking
No
AFCI
No
Includes Mounting Hardware
Yes
Number of Outlets
1

Description

Fifteen Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.