LockingPlug, 30A, 2hp, Black, Santoprene

  • Mfr # 28W48-B
  • Zoro # G015864724
product price: 
$
77.19
/ea

Key Features

NEMA Plug Configuration
L6-30P
Current Rating
30 A
Phase
Single
Wire Connection Type
Screw Terminals
Number of Blades
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
28W48-B
Zoro #
G015864724
UPC #
078477598764
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
10.125 in
For Minimum Cable Diameter
0.625 in
Face Diameter
2.281 in
Maximum Wire Size
8 AWG
Minimum Wire Size
12 AWG
Body Length
3.62 in
Fits Chest Size
Industry Exclusive Limited Lifetime Warranty

Details

Item
Locking Plug
NEMA Plug Configuration
L6-30P
Current Rating
30 A
Phase
Single
Wire Connection Type
Screw Terminals
Number of Blades
3
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black
IP Rating
IP66, IP67, IP68, IP69K
Resistance Properties
Watertight
Standards
ANSI C-73, CSA C22.2 No 42 File LR-406, NEMA WD-6, NOM 57, UL 498, UL 94
Blade Material
Nickel-Plated Brass
Housing Material
Santoprene
Number of Poles
2
Voltage Rating
250V AC
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Midget Locking
No
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
140 Degrees F
For Environment
Washdown
Series
Perma-Tite
Power and Ground Indicating Light
No
Horsepower Rating
2 hp
Features
Industry Exclusive Limited Lifetime Warranty
Grade
General Use

Description

Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, Housing Material Santoprene, NEMA Plug Configuration L6-30P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Watertight, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.281 in, For Maximum Cable Diameter 10.125 in, For Minimum Cable Diameter 0.625 in, Grade General Use, Grounding Grounded, Horsepower Rating 2 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.