
Male Panel Mount Receptacle
Mfr # 15R21-UG
Zoro # G515866976
product price: $28.89
/eaKey Features
Standards
CSA C22.2 No 1691, UL 1691
Current Rating
150 A
Voltage Rating
600V AC, 600V DC
Housing Color
Green
Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15R21-UG
Zoro #
G515866976
UPC #
078477711248
Country of Origin
Mexico
Dimensions
Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG
Details
Standards
CSA C22.2 No 1691, UL 1691
Item
Single Pole Receptacle
Current Rating
150 A
Voltage Rating
600V AC, 600V DC
Housing Color
Green
Gender
Male
End Type
Taper Nose
Housing Material
Santoprene TPV
Contact Material
Brass
Connection Orientation
Straight
NEMA Enclosure Rating
3R
Mounting Style
Threaded Mounting
Phase
Single
Flange Shape
Round
Terminal Connection Type
Threaded Stud
For Location
Indoor, Outdoor
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Male, Housing Color Green, Housing Material Santoprene TPV, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 3R, Standards CSA C22.2 No 1691, UL 1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor, Mounting Location Panel, Mounting Style Threaded Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.