
Male Receptacle
Mfr # 16R23-UG
Zoro # G615867088
product price: $39.99
/eaKey Features
Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Standards
CSA Standard : 1691, UL 1691
Flange Height
2.28 in
Contact Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16R23-UG
Zoro #
G615867088
UPC #
078477716939
Country of Origin
Mexico
Dimensions
Flange Height
2.28 in
Flange Width
0.5 in
Minimum Wire Size
2 AWG
Overall Width
2.28 in
Overall Length
3.44 in
Stud Thread Size
1/2"-13
Maximum Wire Size
4/0 AWG
Details
Voltage Rating
600V AC, 600V DC
Item
Single Pole Receptacle
Current Rating
400 A
Standards
CSA Standard : 1691, UL 1691
Contact Material
Brass
Housing Color
Green
Connection Orientation
Straight
Terminal Connection Type
Threaded Stud
Flange Shape
Square
Gender
Male
For Location
Indoor, Outdoor
Phase
Single
Mounting Style
Threaded Mounting
End Type
Taper Nose
Housing Material
Santoprene TPV
NEMA Enclosure Rating
3R
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Green, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.28 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards CSA Standard : 1691, UL 1691, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.