
Male Receptacle
Mfr # 16R25-1UO
Zoro # G315866848
product price: $35.99
/eaKey Features
Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Standards
CSA File 152105, UL File E-13399:1691
Gender
Male
Contact Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16R25-1UO
Zoro #
G315866848
UPC #
078477717912
Country of Origin
Mexico
Dimensions
Maximum Wire Size
4/0 AWG
Minimum Wire Size
2 AWG
Details
Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Standards
CSA File 152105, UL File E-13399:1691
Item
Single Pole Receptacle
Gender
Male
Contact Material
Brass
For Location
Indoor, Outdoor
NEMA Enclosure Rating
3R
Connection Orientation
Straight
End Type
Taper Nose
Terminal Connection Type
Threaded Stud
Phase
Single
Housing Color
Orange
Mounting Style
Threaded Mounting
Flange Shape
Square
Housing Material
Santoprene TPV
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Orange, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 3R, Standards CSA File 152105, UL File E-13399:1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor, Mounting Location Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.