Zoro Homepage

Male Receptacle

  • Mfr # 16R27-UG

  • Zoro # G115867137


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 1691
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Phase
Single
For Location
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16R27-UG
Zoro #
G115867137
UPC #
078477718063
Country of Origin
Mexico

Dimensions

Minimum Wire Size
2/0 AWG
Maximum Wire Size
4/0 AWG

Details

Standards
UL 1691
Current Rating
400 A
Item
Single Pole Receptacle
Voltage Rating
600V AC, 600V DC
Phase
Single
For Location
Indoor, Outdoor
Gender
Male
NEMA Enclosure Rating
3R
Flange Shape
Square
Terminal Connection Type
Double Set Screw
Connection Orientation
Angled
Housing Material
Santoprene TPV
Housing Color
Green
Contact Material
Brass
End Type
Taper Nose
Mounting Style
Threaded Mounting

Description

Single Pole Receptacle, Connection Orientation Angled, Current Rating 400 A, Gender Male, Housing Color Green, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 3R, Standards UL 1691, Terminal Connection Type Double Set Screw, For Location Indoor, Outdoor, Mounting Location Panel, Mounting Style Threaded Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.